1/2 in. Plastic Full Port Socket Weld x Threaded 250# Ball Valve

You last purchased this on
 
Hayward Industrial Products

TBH Series 1/2 in. Plastic Full Port Socket Weld x Threaded 250# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hayward Industrial Products

TBH Series 1/2 in. Plastic Full Port Socket Weld x Threaded 250# Ball Valve

  • Fast #
  • Part #HTBH1050ASTE0000
  • Item #7486026
  • Manufacturer Part #TBH1050ASTE0000
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM D-1784 Class 12454
Clean Bagged:
No
Collection:
TBH Series
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
NPT
End Connections:
Socket Weld x NPT
FM Approved:
No
IAPMO Listed -:
No
ISO:
ISO 5211
Length:
4-13/20 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
150
Minimum Temperature:
60
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
250#
Recommended Valve Application:
Chemical, Marine, Pulp and Paper, Waste Water, Water
Schedule Class:
80
UL Listed:
No
Valve Body Style:
1 piece
Valve Bonnet Type:
Union
Valve Operator:
Locking Lever
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.7 lb