Hayward Industrial Products

YS Series 3 in. Y Strainer

Part #HY10300S  |  Manufacturer Part #YS10300S

Fitting Sizes:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: YS Series

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 70

Mesh Size: 1/32

NSF Certified: No

Strainer Type: Wye

Valve Size: 3 in