H.B. Smith

28A 28HE Return Temperature Stabilizer Cast Iron FLange Front Sec

Part #S013702  |  Manufacturer Part #01-3702

AMP:

28
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rugged cast iron heat exchanger sections with integral flue collector
  • High temperature flexible graphite port connectors provide the installation ease of a gasket and long life of a push nipple
  • Short, individual draw rods simplify assembly and reduce stress

Documents

Specifications

AMP: 28

Brand Model Compatibility: 28A, RTS and HE Series Boilers

Energy Star Compliant: No

Material: Cast Iron