16 in. Heavy Duty Ditch Blank Blade

This product has been replaced by

DITCH BANK BLD HVY DTY 40 IN HDL RZR-BK VBL
DITCH BANK BLD HVY DTY 40 IN HDL RZR-BK VBL
Manufacturer Part #62223
You last purchased this on
 
Ames True Temper Union Tools

16 in. Heavy Duty Ditch Blank Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DITCH BANK BLD HVY DTY 40 IN HDL RZR-BK VBL
DITCH BANK BLD HVY DTY 40 IN HDL RZR-BK VBL
Manufacturer Part #62223
Ames True Temper Union Tools

16 in. Heavy Duty Ditch Blank Blade

  • Fast #
  • Part #A2316600
  • Item #1676526
  • Manufacturer Part #2316600
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extra sharp double edge cuts both directions
  • Hardwood handle for strenth and durability
  • Heat treated steel blade for long life
  • Made in the USA
  • Bolted head to handle connection
  • Requires Certification

Specifications

Blade Length (in):
16 in
Blade Material:
Carbon Steel
GSA Approved:
No
Handle Length (in):
40 in
Tool Type:
Blade