HDPE Pressure Pipe

PES15A300

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Corrosion resistant

SPECIFICATIONS

ASTM Specifications
ASTM D-2239
FM Approved
No
Fire Suppression System Rated
No
Length
300 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
125 psi
Maximum Temperature
73.4
NSF Certified
Yes
Outside Diameter
1-19/50 in
Pipe Tubing Size
1-1/4 in
Pressure Class
100#
Schedule Class
SIDR 15
UL Listed
No
Wall Thickness
0.092 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday