16-1/2 in. Health Gards® (Case of 1000)
Health Gards® 16-1/2 in. Health Gards® (Case of 1000)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes 250 covers per pack
- Accommodates most restroom stalls
- Half-fold paper toilet seat covers
- Biodegradable
- Self-disposing
- Flushable
- Cost effective and sanitary method of meeting personal hygiene needs in public restrooms
Specifications
- Collection:
- Health Gards®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Length:
- 16-1/2 in
- Material:
- Paper
- Package Quantity:
- Case of 1000
- Product Type:
- Toilet Seat Cover
- Size:
- Half-fold
- Width:
- 14-1/4 in