Comfort Aire® 0.5 Ton R-410A 5000 Btu/h Room Air Conditioner

Part #HRG51K  |  Item #4848836  |  Manufacturer Part #RG51K

BTU Cooling Rating:

5000 Btu/h

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 4.5

Auto Switching Heat Cool : No

BTU Cooling Rating: 5000 Btu/h

Collection: Comfort Aire®

Depth: 13-1/4 in

EER: 9.7

ETL Listed: No

Energy Star Compliant: No

Hazardous Duty: No

MBH: 5

Max CFM: 123

Power Source: Electric

Refrigerant: R-410A

Tonnage: 0.5 Ton

Type: HRG51K

UL Listed: No

Volts: 115V

Weight: 40