Heat Controller Comfort Aire® 1 Ton R-410A 10000 Btu/h Room Air Conditioner

HBG101H

Manufacturer Part #: BG-101H

BTU Cooling Rating

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
9.6
Auto Switching Heat Cool
No
BTU
10000
BTU Cooling Rating
10000 Btu/h
Collection
Comfort Aire®
Dehumidification Pts Hr
3.2
Depth
20-3/32 in
EER
9.4
ETL Listed
No
Fan Speeds
3
Green
Energy Star, Yes
Hazardous Duty
No
Height
14-13/32 in
Installation Type
Through The Wall
MBH
10
Max CFM
285
Max Fuse Size
15
Plug Type
5-15P
Power Source
Electric
Refrigerant
R-410A
Tonnage
1 Ton
UL Listed
Yes
Volts
115V
Width
24 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday