Heat Controller Comfort Aire® 1 Ton R-410A 10000 Btu/h Room Air Conditioner

HBG103H

Manufacturer Part #: BG-103H

BTU Cooling Rating

10000 Btu/h

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
4.7
Auto Switching Heat Cool
No
Collection
Comfort Aire®
Depth
20-3/32 in
ETL Listed
No
Energy Star Compliant
Yes
Fan Speeds
3
Green
Energy Star, Yes
Height
14-13/32 in
Installation Type
Through The Wall
Power Source
Electric
Refrigerant
R-410A
Tonnage
1 Ton
UL Listed
Yes
Volts
208/230V
Width
24 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday