2 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Comfort Aire® 2 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 22800
- Collection:
- Comfort Aire®
- Compressor Type:
- Scroll
- EER:
- 11
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 25 in
- Horsepower:
- 1/10 hp
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 800 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 137 lb
- Width:
- 24-1/4 in