0 items

Heat Controller Geothermal Equipment

HHGLA

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
34.7, 40, 43.4, 45, 50
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Tonnage
3.5 - 6 Tons
UL Listed
No
Volts
208/240V
Watts
10

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday