Heat Controller

HBV Series Commercial Heat Pump Condenser

Part #HHBV018A1C30CLT  |  Manufacturer Part #HBV018A1C30CLT

Tonnage:

1.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [10.2, 15, 33, 7.2, 8.4]

BTU: 18000

BTU Cooling Rating: 17300 Btu/h

BTU Heat Rating: 21500 Btu/h

CEC Compliant: For Sale in CA

Collection: HBV Series

Compressor Type: Scroll

Configuration: Vertical

Depth: 21-1/2 in

EER: 16

ETL Listed: Yes

Energy Star Compliant: No

Height: 39 in

Horsepower: 1/6 hp

MBH: 18

Max CFM: 600

Max Fuse Size: 15

Phase: Single Phase

Refrigerant: R-410A

Stages: Single

Tonnage: 1.5 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 158

Width: 21-1/2 in