Heat Controller

HBV Series Commercial Heat Pump Condenser

Part #HHBV024A1C30CLT  |  Manufacturer Part #HBV024A1C30CLT

Tonnage:

2 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [10.2, 15, 33, 7.2, 8.4]

BTU: 24000

BTU Cooling Rating: 24900 Btu/h

BTU Heat Rating: 18500 Btu/h

CEC Compliant: For Sale in CA

Collection: HBV Series

Compressor Type: Scroll

Configuration: Vertical

Depth: 21-1/2 in

EER: 15

ETL Listed: Yes

Energy Star Compliant: No

Height: 40 in

Horsepower: 1/4 hp

MBH: 24

Max CFM: 800

Max Fuse Size: 30

Phase: Single Phase

Refrigerant: R-410A

Stages: Single

Tonnage: 2 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 189

Width: 21-1/2 in