0 items

Heat Controller Heater with Breaker

HH6HK0H21

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Brand Model Compatibility
Heat Controller HMB Series 1200 to 2000 CFM Modular Air Handlers
Depth
19 in
Energy Star Compliant
No
Height
8 in
Power Source
Electric
Type
Breaker
Volts
240V
Watts
15
Weight
6.33
Width
10-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday