HMG**F Series 2.5 Tons 1H-Stage Multi 1/3 hp Air Handler

Part #HHMG30F1E  |  Item #7206554  |  Manufacturer Part #HMG30F1E

Tonnage

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

BTU: 30000

BTU Cooling Rating: 30000 Btu/h

CEC Compliant: For Sale in CA

Collection: HMG**F Series

Configuration: Multi

Depth: 22 in

Energy Star Compliant: No

Fan Speeds: Variable

Height: 43-5/16 in

Horsepower: 1/3 hp

Liquid Line OD : 3/8 in

MBH: 30

Max CFM: 920

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Stages: 1H

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

Volts: 208/240V

Watts: 15

Weight: 82

Width: 14-3/16 in