Heat Controller

MCG Series 17-1/2 in. 3 Ton Multi-Position Cased Coil for Heat Pump and Air Conditioner

Part #HMCG36TB1E  |  Manufacturer Part #MCG36TB1E

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Air Conditioner, Heat Pump

BTU: 36000

Brand Model Compatibility: RSG1436S1E Air Conditioner

Coil Type: Cased

Collection: MCG Series

Configuration: Multi

Depth: 20-1/2 in

Height: 23 in

Indoor Outdoor: Indoor

Liquid Line OD : 3/8 in

MBH: 36

Material: Aluminum, Copper

Refrigerant: R-410A

SEER: 14

Suction Line OD : 3/4 in

Tonnage: 3 Tons

UL Listed: No

Width: 17-1/2 in