Heat Controller

MCG Series 21 in. 4 Ton Multi-Position Cased Coil for Air Conditioner

Part #HMCG48TC1E  |  Manufacturer Part #MCG48TC1E

Tonnage:

4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Air Conditioner

BTU: 48000

Brand Model Compatibility: RSG1448S1E Air Conditioner

Coil Type: Cased

Collection: MCG Series

Configuration: Multi

Depth: 21 in

Height: 27 in

Indoor Outdoor: Indoor

Liquid Line OD : 3/8 in

MBH: 48

Material: [Aluminum, Copper]

Refrigerant: R-410A

SEER: 14

Suction Line OD : 7/8 in

Tonnage: 4 Tons

UL Listed: No

Width: 21 in