Heat Controller Patriot 80 19-1/2 in. 95000 BTU 83% AFUE 2 - 3 Ton Single-Stage Upflow and Highboy 1/2 hp Oil Furnace

HOUFB95D41A

Manufacturer Part #: OUFB95-D4-1A

BTU

95000

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AFUE
83.00
BTU
95000
CEC Compliant
Not for Sale in CA
Collection
Patriot 80
Configuration
Highboy, Upflow
Depth
30-5/8 in
Fan Speeds
4
Height
54 in
Horsepower
1/2 hp
MBH
95
Max CFM
1590
Power Source
Oil
Stages
Single
Temperature Range
50 to 80 Deg F
Tonnage
2 - 3 Tons
UL Listed
No
Width
19-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday