0 items

Heat Controller BG Series R-410A Room Air Conditioner

HBG1H

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
9.6
Auto Switching Heat Cool
No
BTU
10000
BTU Cooling Rating
9800 Btu/h
Collection
BG Series
Depth
20-3/32 in
EER
9.4
ETL Listed
No
Energy Star Compliant
Yes
Fan Speeds
3
Green
Energy Star, Yes
Height
14-13/32 in
Installation Type
Through The Wall
MBH
9.8
Max CFM
285
Plug Type
5-15P
Refrigerant
R-410A
UL Listed
Yes
Volts
115V
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday