119 gal Stainless Steel Storage Tank

You last purchased this on
 
Heat Transfer Products

119 gal Stainless Steel Storage Tank

This product requires certification to purchase.
Brand image
You last purchased this on
 
Heat Transfer Products

119 gal Stainless Steel Storage Tank

  • Fast #
  • Part #HSSU119CB
  • Item #7052068
  • Manufacturer Part #SSU-119CB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Capacity:
119 gal
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
73-1/2 in
Material:
Stainless Steel