120MBH High EffiCast Ironency Non ASME Boiler
120MBH High EffiCast Ironency Non ASME Boiler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Modulating condensing technology and a compact wall-hung design ensure that the gas fired MC series heater is not only highly efficient but is easy to install and will provide years of low cost operation
- Set the standard for economy, ease of operation and energy conservation
Documents
Specifications
- BTU:
- 120000
- Height:
- 27-1/2 in
- Input (MBH):
- 120 MBH
- Width:
- 17-1/4 in