20 gal Lowboy 4500W 1-Element Commercial and Residential Electric Water Heater

Part #HEVC020  |  Item #4829588  |  Manufacturer Part #EVC020

Capacity

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AFUE: 98.00

Application: [Commercial, Residential]

Capacity: 20 gal

Diameter: 19-1/2 in

ETL Listed: Yes

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 34

Height: 29 in

Installation Type: Surface Mount

Material: [Stainless Steel, Titanium]

Material Type: 316L

NSF Certified: Yes

Number Of Elements: 1

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Temperature Range: 135 to 200 Deg F

UL Listed: UL 1453

Volts: 240V

Water Connections: Top

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Lowboy

Watts: 4500