98 gal Indirect Water Heater

Part #HSSP100  |  Item #7274895  |  Manufacturer Part #SSP-100

Capacity:

98 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Capacity: 98 gal

End Connection 1: MNPT

End Connections: MNPT

Energy Star Compliant: No

Height: 60-7/8 in

IAPMO Listed: No

Maximum Pressure: 300 psi

UL Listed: No

Water Heater Capacity Range: 51 - 100 gal

Width: 27-1/2 in