Heat Transfer Products

EFT Combi Commercial and Residential Gas Boiler 140 MBH Natural Gas and Propane

Part #HEFTC140F  |  Manufacturer Part #EFTC140F

Input MBH :

140 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial, Residential

Boiler Type: Gas

CEC Compliant: For Sale in CA

Collection: EFT Combi

Energy Star Compliant: Yes

Fuel Type: Natural Gas, Propane

Green: Energy Star, Yes

Height: 53 in

Ignition System: Electronic Ignition

Input MBH : 140 MBH

Length: 15-7/10 in

Material: Cold Rolled Steel

Power Source: Gas

Type: MRSCX