Heat Transfer Products

Everlast 100 gal Light Duty 4.5kW Double Element Commercial Electric Water Heater

Part #HEVC100C2X045  |  Manufacturer Part #EVC100C2X045

Capacity:

100 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AFUE: 98.00

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Capacity: 100 gal

Collection: Everlast

Diameter: 27 in

Energy Star Compliant: No

First Hour Rating: 87

Height: 61 in

IAPMO Listed: No

Material: Stainless Steel

NSF Certified: No

Number Of Elements: 2

Power Source: Electric

UL Listed: No

Volts: 240V

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Watts: 4.5