Heat Transfer Products

Everlast 52 gal 4500W Double Element Residential Electric Water Heater

Part #HEVR0C2X045  |  Manufacturer Part #EVR052C2X045

Starting at
Call for Pricing

Capacity

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

CEC Compliant: For Sale in CA

Capacity: 52 gal

Collection: Everlast

Diameter: 19-1/2 in

ETL Listed: Yes

First Hour Rating: 66

Flow Rate: 20 gph

Height: 66-3/4 in

Material: Stainless Steel

Maximum Temperature: 170

Number Of Elements: 2

Power Source: Electric

UL Listed: UL 174

Volts: 240V

Water Heater Capacity Range: 51 - 100 gal

Watts: 4500

Weight: 118