55 gal. Tall 199 MBH Commercial Natural Gas Water Heater
Phoenix® 55 gal. Tall 199 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- It is manufactured with super durable stainless steel materials to last longer and provide optimum heat transfer
- With up to 96% thermal efficiency and a 5 to 1 turndown, the energy star rated Phoenix water heater is a great choice for your heating needs
- The Phoenix® is a highly efficient and extremely versatile gas fired water heater
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial, Residential
- BTU:
- 199000
- Capacity:
- 55 gal
- Collection:
- Phoenix®
- Depth:
- 34-1/4 in
- Diameter:
- 23 in
- ETL Listed:
- Yes
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 54-1/4 in
- MBH:
- 199
- Maximum Temperature:
- 160
- NSF Certified:
- Yes
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 1 in
- UL Listed:
- Yes
- Vent Type:
- Direct Vent
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall