80 gal. 130 MBH Commercial Natural Gas Water Heater
Phoenix® 80 gal. 130 MBH Commercial Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Euro reliable and field tested components
- 316L Stainless steel tank
- Load matching modulation
- Commercial and residential
- One vent, one gas line, total heat
- Whisper quiet: 0.45dB at 5'
- Reduced cycling adds component life
- Cupronickel/Stainless Steel combustion chamber
- Reduces carbon emissions more than traditional heaters, surpassing government standards
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 130000
- Capacity:
- 80 gal
- Collection:
- Phoenix®
- Depth:
- 34-1/4 in
- Diameter:
- 23 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Height:
- 72 in
- MBH:
- 130
- Maximum Temperature:
- 160
- NSF Certified:
- Yes
- Power Source:
- Gas
- Smart Home Enabled:
- No
- Supply Pipe Connection Size:
- 1-1/2 in
- UL Listed:
- Yes
- Vent Type:
- Direct Vent
- Water Connections:
- Side
- Water Heater Capacity Range:
- 51 - 100 gal