Heat Transfer Products

UFT Boiler Commercial and Residential Gas Boiler 80 MBH Natural Gas

Part #HUFT80W  |  Manufacturer Part #UFT80W

Input MBH :

80 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AFUE: 95.40

Application: [Commercial, Residential]

BTU Heat Rating: 80000 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

Collection: UFT Boiler

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 34 in

Ignition System: Electronic Ignition

Input MBH : 80 MBH

Installation Type: Wall Mount

Length: 17-1/2 in

Material: Carbon Steel

Maximum Pressure: 30 psi

NSF Certified: No

Power Source: Gas

Return Pipe Connection: 1-1/4 in

Supply Pipe Connection: 1-1/4 in

UL Listed: No

Vent Type: Direct Vent

Volts: 120V

Watts: 160

Width: 17-1/2 in