Heat Transfer Products

UFT Combi Commercial and Residential Gas Boiler 199 MBH Natural Gas and Propane

Part #HUFTC199W  |  Manufacturer Part #UFTC-199W

Input MBH :

199 MBH
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AFUE: 95.10

Application: [Commercial, Residential]

BTU: 140000

Boiler Type: Gas

CEC Compliant: For Sale in CA

Collection: UFT Combi

Energy Star Compliant: Yes

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 37 in

Ignition System: Electronic Ignition

Input MBH : 199 MBH

Installation Type: Wall Mount

Length: 19-7/10 in

MBH: 140

Material: Carbon Steel

NSF Certified: No

Power Source: Gas

Return Pipe Connection: 3/4 in

Supply Pipe Connection: 3/4 in

UL Listed: No