Heath Consultants Plunger Bar Heavy Duty Rod with Ball Tip

H190047

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ideal for locating underground structures
  • Insulated, plastic-coated handles provide up to 10,000 volts shock resistance at the top 18" of handle
  • Laboratory tested
  • Penetrate through even the most dense soil
  • Replaceable components available
  • Tough, one-man probing tools that easily drive 1/2" holes up to 52" deep

SPECIFICATIONS

Application
Underground
Coating
Plastic
Diameter
2-1/4 in
Handle Length in
22 in
Handle Material
Insulated Plastic
Length
40 in
Material
Steel
Rod Size In
1/2 in
Type
Plunger Bar

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday