6 x 10 x 16-5/16 x 6 in. Hot Dipped Galvanized Steel Duct Wall Stack

Part #H96961060  |  Item #7827214  |  Manufacturer Part #96961060

Call for Pricing EACH

Length:

6 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Duct Shape: Oval

Height: 6 in

Length: 6 in

Material: Hot Dipped Galvanized Steel

Product Type: Stack Head

Width: 10 in