967 Series 6 x 10 x 16-5/16 x 7 in. Hot Dipped Galvanized Steel Duct Wall Stack

Part #H96761070  |  Item #7827436  |  Manufacturer Part #96761070

Call for Pricing EACH

Length:

7 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Collection: 967 Series

Duct Shape: Oval

Gauge: 30

Height: 6 in

Length: 7 in

Material: Hot Dipped Galvanized Steel

Product Type: Stack Head

Width: 10 in