Heatlines

1 in. 145 psi Brass Pressure Reducing Valve

Part #HH4700  |  Manufacturer Part #H4700

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Full-port ball valve set

Specifications

FM Approved: No

IAPMO Listed: No

Material: Brass

Maximum Pressure: 145 psi

NSF Certified: No

UL Listed: No

Valve Port Opening: Full Port

Valve Size: 1 in

Valve Type: Pressure Reducing Valve