Heatlines PEX Compression Fitting Pair Adapter

HH685

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be used with most brands of PEX and PEX-AL-PEX tubing
  • Use with manifolds, panel radiators, and towel warmers

SPECIFICATIONS

End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in x 5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday