Heatlink USA

20 ft. x 1 in. PEX Tubing in White and Blue

Part #H20228  |  Manufacturer Part #20228

Length:

20 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Blue, White

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

IAPMO Listed: No

Length: 20 ft

Material: Plastic

Material Type: PEX

NSF Certified: No

Pipe Tubing Size: 1 in

UL Listed: No