0 items

Heatlink USA Purelink® PEX Straight Length Tube in Blue

H2022

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Collection
Purelink®
Color Finish
Blue
FM Approved
No
Fire Suppression System Rated
No
IAPMO Listed
No
Length
20 ft
Material
Plastic
Material Type
PEX
NSF Certified
No
Pipe Tubing Size
1/2 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday