Heatlink USA
Purelink® 1/2 in. x 100 ft. Roll PEX Tube in Blue
Part #H20105 | Item #7204543 | Manufacturer Part #20105
All Sizes
Product Details
Documents
Specifications
Collection: Purelink®
Color Finish: Blue
End Connection 1: PEX
End Connection 2: PEX
End Connections: PEX
FM Approved: No
Fire Suppression System Rated: No
GSA Approved: No
IAPMO Listed: No
Length: 100 ft
Material: Plastic
Material Type: PEX
NSF Certified: No
Pipe Tubing Size: 1/2 in
UL Listed: No