Purelink® 20 ft. x 1/2 in. Plastic Tubing in Red

Part #H21205  |  Item #7204596  |  Manufacturer Part #21205

Call for Pricing

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ASTM Specifications: ASTM F-1807, ASTM F-1960, ASTM F-2080, ASTM F-2098, ASTM F-2159

Collection: Purelink®

Color Finish: Red

Color Finish Category: Reds

End Connection 1: F1960

End Connection 2: F1960

End Connections: F1960

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

IAPMO Listed: No

Length: 20 ft

Material: Plastic

Material Type: PEX

Maximum Pressure: 100 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 61

Outside Diameter: 21-1/4 in

Pipe Tubing Size: 1/2 in

UL Listed: No