Purelink® 3/4 in. PEX Straight Length Tube in Blue

Part #H20222  |  Item #7204555  |  Manufacturer Part #20222

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #H20222Item #7204555Mfr. Part #20222

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1/2 in

    Part #HEA20205Item #7204836Mfr. Part #20205

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

Collection: Purelink®

Color Finish: Blue

FM Approved: No

Fire Suppression System Rated: No

IAPMO Listed: No

Length: 20 ft

Material: Plastic

Material Type: PEX

NSF Certified: No

Pipe Tubing Size: 3/4 in

UL Listed: No