3/4 in. x 100 ft. PEX-A Tubing Coil in Blue
Purelink® 3/4 in. x 100 ft. PEX-A Tubing Coil in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1807, ASTM F-1960, ASTM F-2080, ASTM F-2098, ASTM F-2159
- Collection:
- Purelink®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Outside:
- 23-1/2 in
- End Connection 1:
- F1960
- End Connection 2:
- F1960
- End Connections:
- F1960 x F1960
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 180
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 100 psi
- UL Listed:
- No