0 items

Heatlink USA Purelink® Roll PEX Tube in Red

H211

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Collection
Purelink®
Color Finish
Red
End Connection 1
PEX
End Connection 2
PEX
FM Approved
No
Fire Suppression System Rated
No
GSA Approved
No
IAPMO Listed
No
Length
100 ft
Material
Plastic
Material Type
PEX
NSF Certified
No
Pipe Tubing Size
1/2 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday