1/2 x 3/4 in. Standard Insert

You last purchased this on
 
Helicoil

1/2 x 3/4 in. Standard Insert

This product requires certification to purchase.
You last purchased this on
 
Helicoil

1/2 x 3/4 in. Standard Insert

  • Fast #
  • Part #H11858CNX750
  • Item #688435
  • Manufacturer Part #1185-8CNX.750
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fitting Sizes:
1-1/2 in
Length:
3/4 in
Thread Length:
0.5
Thread Size:
13 mm