3/4 in. 304 Stainless Steel Insert
3/4 in. 304 Stainless Steel Insert
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Plain
- Diameter:
- 1-1/2 in
- Length:
- 3/4 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Domestic
- Tool Type:
- Insert
- UL Listed:
- No