60 in. Dual Wall
60 in. Dual Wall
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Depth:
- 25 in
- GSA Approved:
- No
- Height:
- 60 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Width:
- 43 in