0 items

Heliodyne Blue Sputter

HGOBI4001

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anodized aluminum frame improves durability and rigidity
  • Certified to withstand 50lbs per square foot
  • Optimal heat absorption and overall efficiency

SPECIFICATIONS

Length
6 ft
Maximum Pressure
150 psi
Width
4 ft

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday