Economy Headband Earmuff in Black and Red

You last purchased this on
 
Hellberg™

Economy Headband Earmuff in Black and Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hellberg™

Economy Headband Earmuff in Black and Red

  • Fast #
  • Part #P26311001
  • Item #7505719
  • Manufacturer Part #263-11001
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red, Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Smooth and easy size adjustment
  • Single-point attachment in combination with flexible sliders, ensures that the pressure and seal is always distributed evenly around the ears, regardless of the shape of your head
  • Very lightweight
  • Tested and CE approved against European, North American and Australian standards
  • Requires Certification

Documents


Specifications

Color Finish Category:
Reds
Color Finish Name:
Red, Black
Disposable:
No
Material:
Plastic, Rubber
Material Type:
Polyester, ABS, PVC
Reusable:
Yes