1 gal Hair and Body Shampoo (Pack of 4)
Dial® 1 gal Hair and Body Shampoo (Pack of 4)
Package Quantity Info:
CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cleanses entire body and keeps hair looking soft and shiny
- pH Balanced, Hypoallergenic formula
- Perfect for use in any facility, including fitness clubs, spas and nursing homes
- Volume: 1 Gallon
- Clear amber color
- Fresh peach fragrance
Specifications
- Application:
- Nursing Homes, Spa
- Collection:
- Dial®
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Pack of 4
- Product Type:
- Shampoo
- Size:
- 1 gal