1 gal Liquid Soap
Dial® 1 gal Liquid Soap
Package Quantity Info:
CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contains glycerin, isostearamidopropyl morpholine, and lactate to help keep skin hydrated
- Fragrance: Honey Suckle
- Dial Basics soap helps remove dirt, residue and bacteria
- 1 Gallon
Specifications
- Application:
- Office, Restaurants, Schools
- Collection:
- Dial®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- Yes
- Package Quantity:
- Case of 4
- Product Type:
- Soap
- Size:
- 1 gal