1 L Hypoallergenic Foaming Hand Soap Refill Cartridge
Dial Basics® 1 L Hypoallergenic Foaming Hand Soap Refill Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mild and gentle on the skin
- Dermatologist-tested and hypoallergenic
- Foaming lotion soap with aloe
- Green Seal Certified® formula
- Biodegradable, non-toxic to aquatic life
- Great for commercial settings including healthcare, schools, office, restaurants, daycares and more
- Rinses and cleans and is excellent for frequent handwashing
Specifications
- Application:
- Office, Restaurants, Schools
- Collection:
- Dial Basics®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- Yes
- Product Type:
- Hand Soap
- Size:
- 1 L